Raven Wood Fretwork Pierced Ceiling Medallion, Alder, 36"OD x 13 1/4"ID x 1/4"T

  • Mfr # CMWP36X36X0250RAAL

  • Zoro # G504768908


product price:  $84.75
/ea
Free Shipping & Returns

Key Features

Finish
Alder
Size (Outside Diameter)
36"
Thickness
1/4"T
Wood Species
Alder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMWP36X36X0250RAAL
Zoro #
G504768908
UPC #
-
Country of Origin
United States

Dimensions

Size (Outside Diameter)
36"
Thickness
1/4"T

Details

Finish
Alder
Wood Species
Alder

Description

Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.
  • An artistic, complementary piece to any light fixture or use as charming wall decor
  • Available in paint grade and 6 beautiful wood finishes to coordinate with every design style
  • One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns
  • Smooth, consistent surface with beautiful grain patterns
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.