This item is Discontinued.

Ekena Millwork Rough Cedar Faux Wood Fireplace Mantel, NaturaL x 4"D x 36"W MANURC04X04X36NM

Rough Cedar Faux Wood Fireplace Mantel, NaturaL x 4"D x 36"W (Discontinued)

  • Mfr # MANURC04X04X36NM
  • Zoro # G604573211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MANURC04X04X36NM
Zoro #
G604573211
UPC #
-
Country of Origin
United States

Dimensions

Size (Height x Depth)
4"H x 4"D
Size (Width)
36"W

Details

Texture
Rough Cedar
Finish
Natural Mahogany

Description

Made to last, our faux wood mantels beautifully replicate the weathered texture and finish of real wood beams. The hollow 3-sided U-style beam closed on both ends, easily installs by fastening the beam to lumber on the wall. Add rustic flare, warmth and charm to any space by using them as floating shelves. Available in several designer finishes and textures and in multiple widths, depths and heights to fit every project need.
  • Every batch is hand finished and will have varying undertones and colors
  • Use as a fireplace mantel or a floating shelf
  • 1" wall thickness
  • Impervious to decay, water damage and won't warp, crack or split
  • Realistic wood texture
  • Requires no additional structural support, which means significant savings in material and labor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.