Zoro Homepage

Round Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 34"W x 34"H

  • Mfr # GVPRO34X3401FUN

  • Zoro # G404695397


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Frame Size (Rough Opening)
39"W x 39"H (Rough Opening: 34"W x 34"H)
Size (Width x Height)
34"W x 34"H
Installation Type
Functional
Frame Style
Flat Trim Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVPRO34X3401FUN
Zoro #
G404695397
UPC #
-
Country of Origin
United States

Dimensions

Frame Size (Rough Opening)
39"W x 39"H (Rough Opening: 34"W x 34"H)
Size (Width x Height)
34"W x 34"H

Details

Installation Type
Functional
Frame Style
Flat Trim Frame

Description

PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. PVC is easy to paint to match existing trim. Our PVC gable vents offer same quality construction and great air flow as other vents. Achieve a polished, lasting look for years to come with a maintenance-free PVC gable vent.
  • Will not crack, warp, or split and is impervious to the natural elements
  • Multiple sizes and styles available to fit any project need
  • Durable and long-lasting with minimal maintenance
  • Each gable vent is hand-crafted with quality PVC material
  • Same strong construction and superior airflow as wood vents
  • PVC can be easily painted to match existing trim

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.