Shop EKENA MILLWORK

Round Top Surface Mount PVC Gable Vent w/ 2"W x 2"P Brickmould Sill Frame, 32"W x 36"H

  • Mfr # GVPRT32X3603SN
  • Zoro # G304785099

product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height)
32"W x 36"H
Installation Type
Non-Functional
Frame Style
Brickmould Sill Frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GVPRT32X3603SN
Zoro #
G304785099
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height)
32"W x 36"H

Details

Installation Type
Non-Functional
Frame Style
Brickmould Sill Frame

Description

Surface mount PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. Upon arrival, the PVC should be painted before installation with the exterior color of your choosing. PVC gable vents are available in a functional option, to allow air flow, and in a non-functional option, if you want to simply enhance the architectural features of your home. Keep the traditional look of an exterior gable vent, without the downsides of traditional wood, by ordering PVC gable vents.
  • Dimensions: 32"W x 36"H - Frame Size: 2"W x 2"P
  • Surface mount installation is simple and quick, with screws and adhesive
  • Many sizes and styles available, to fit the need of any project
  • Durable and long lasting, PVC is impervious to exterior elements
  • Functional and non-functional options are both readily available
  • PVC can be easily painted to match existing trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products