Rustic Four Board Joined Board-n-Batten Sandblasted Faux Wood Shutters w/End Batten, 22W x 44H, PR

  • Mfr # SHUBJE22X44SDPR

  • Zoro # G604429440


product price:  $233.99
/pr
Free Shipping & Returns

Key Features

Width
22"
Color
Primed Tan
Material
Faux Wood
Finish
Sandblasted
Shutter Type
Board-n-Batten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHUBJE22X44SDPR
Zoro #
G604429440
UPC #
-
Country of Origin
United States

Dimensions

Width
22"
Height
44"

Details

Color
Primed Tan
Material
Faux Wood
Finish
Sandblasted
Item
Window Shutter
Shutter Type
Board-n-Batten
Shutter Design
4 Board Joined
Shutter Features
End Batten
Series
Faux Wood

Description

Achieve beautiful curb appeal with our faux wood shutters. Compared to real wood, they are much lighter for a hassle-free installation. Not susceptible to common issues of organic wood such as rotting or warping, all the while giving an identical look to real wood. With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home's style.
  • Multiple height and widths available in popular styles
  • Realistic wood appearance with authentic wood grain
  • Strong and durable surface that won’t easily scratch or dent
  • Impervious to natural elements
  • Waterproof, no mold or mildew
  • Comes factory-primed and is ready for stain or paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products