
Rustic Two Board Joined Board-n-Batten Rough Sawn Faux Wood Shutters w/Z-Board, 11W x 66H, PR
Mfr # SHUBJZ11X66RSPR
Zoro # G604428696
product price:Â $205.99
/pr
Free Shipping & Returns
Key Features
Width
11"
Color
Primed Tan
Material
Faux Wood
Finish
Rough Sawn
Shutter Type
Board-n-Batten
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHUBJZ11X66RSPR
Zoro #
G604428696
UPC #
-
Country of Origin
United States
Dimensions
Width
11"
Height
66"
Details
Color
Primed Tan
Material
Faux Wood
Finish
Rough Sawn
Item
Window Shutter
Shutter Type
Board-n-Batten
Series
Faux Wood
Shutter Features
Z-Board
Shutter Design
2 Board Joined
Description
Achieve beautiful curb appeal with our faux wood shutters. Compared to real wood, they are much lighter for a hassle-free installation. Not susceptible to common issues of organic wood such as rotting or warping, all the while giving an identical look to real wood. With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home's style.
- Multiple height and widths available in popular styles
- Realistic wood appearance with authentic wood grain
- Strong and durable surface that won’t easily scratch or dent
- Impervious to natural elements
- Waterproof, no mold or mildew
- Comes factory-primed and is ready for stain or paint
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.