SAMPLE - 2 1/4"H x 2 3/8"P x 3 1/4"F x 12"L Andrea Rope Carved Wood Crown Moulding, Cherry

  • Mfr # SAMPLE-MLD02X02X03ADCH

  • Zoro # G605060444


product price:  $6.49
/ea

Limit 3 per order


Key Features

Size (Heigth x Projection x Face x Length)
2-1/4" x 2-3/8" x 3-1/4" x 12"
Finish
Factory Primed
Material
Cherry Wood
Collection
Andrea Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAMPLE-MLD02X02X03ADCH
Zoro #
G605060444
UPC #
-
Country of Origin
United States

Dimensions

Size (Heigth x Projection x Face x Length)
2-1/4" x 2-3/8" x 3-1/4" x 12"

Details

Item
Crown Moulding
Finish
Factory Primed
Material
Cherry Wood
Collection
Andrea Rope

Description

Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you, and most rooms can be completed in ours instead of days. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.