Shop EKENA MILLWORK
See all product information
Create Account
SAMPLE - 3 3/8"H x 3 3/4"P x 5"F x 12"L Acanthus Leaf Carved Wood Crown Moulding, Maple
- Mfr # SAMPLE-MLD03X03X05ACMA
- Zoro # G405060880
product price:Â
$
7.19
/ea
Limit 3 per order
Key Features
Size (Heigth x Projection x Face x Length)
3-1/4" x 3-5/8" x 5" x 12"
Finish
Factory Primed
Material
Maple Wood
Collection
Acanthus Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAMPLE-MLD03X03X05ACMA
- Zoro #
- G405060880
- UPC #
- -
- Country of Origin
- United States
- Item
- Crown Moulding
- Finish
- Factory Primed
- Material
- Maple Wood
- Collection
- Acanthus Leaf
Dimensions
- Size (Heigth x Projection x Face x Length)
- 3-1/4" x 3-5/8" x 5" x 12"
Description
Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you, and most rooms can be completed in ours instead of days. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.