Sand Blasted Faux Wood Non-Tapered Square Column Wrap w/ Standard Capital & Base, 6"W x 5'H

  • Mfr # COLUSD06X060STUF

  • Zoro # G004688010


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height)
6"W x 5'H
Texture
Sand Blasted
Capital & Base Style
Standard Capital & Base
Material
Faux Wood
Taper Style
Non-Tapered
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COLUSD06X060STUF
Zoro #
G004688010
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
6"
Size (Width x Height)
6"W x 5'H
Size (Height)
5'

Details

Texture
Sand Blasted
Capital & Base Style
Standard Capital & Base
Material
Faux Wood
Taper Style
Non-Tapered

Description

The weathered finishes of our faux wood columns bear a timeworn patina and character making them rustic and unique. Our durable polyurethane wraps are molded from real wood timbers to offer the most realistic texture on the market. Our columns are an eco-friendly and green option embodying the look and feel of one-of-a-kind wood timbers. With our quality, affordable material it is easy to add value to your home. Ideal for interior or exterior applications, our faux columns give a look of authenticity that can't be matched. Real wood timbers need a professional to install them, but with our faux wood columns you can afford the look of wood, without the expense and weight. In addition, they are not susceptible to common issues of organic wood such as rot and warping so maintenance is virtually zero.
  • Ships one side detached for wrapping existing post
  • Resembles beautiful genuine timber available in 6 wood textures
  • Cover unsightly lally columns and support posts with easy to install faux wood column wraps
  • Perfect for interior or exterior applications
  • Upgrade the look and worth of your home while adding elegant, realistic timber details
  • Weatherproof polyurethane won't rot, crack or fade over time and offers little to no maintenance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.