Segment Arch 4 Spoke Architectural Grade PVC Combination Pediment, 84"W x 27-7/8"H x 2-3/4"P

  • Mfr # PEDPC084X280SEG04

  • Zoro # G004699801


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height)
84"W x 27-7/8"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEDPC084X280SEG04
Zoro #
G004699801
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height)
84"W x 27-7/8"H

Description

The addition of a PVC pediment to a home instantly adds depth, character, and a key architectural feature. Pediments not only add a decorative element; they are installed with ease and are sure to be a lasting addition. Historically accurate, several authentic designs are available in many sizes, to make sure you find the perfect match for your project.
  • Dimensions: 84" Bottom Width, 1" Bottom Projection, 87-1/2" Overall Width 6" Crosshead Height
  • PVC offers a durable interior or exterior product
  • Authentic historic designs, available in many sizes
  • A lasting product, PVC does not rot, warp, or mold
  • Instantly transform your door or window by adding decorative pediments
  • Hand crafted and assembled, our white PVC products arrive ready to prime and paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.