
Segment Arch W/ Flankers 3 Spoke Architectural Grade PVC Pediment, 72"W x 19"H x 2-1/2"P
Mfr # PEDPS072X190SGF03
Zoro # G304701815
product price: $290.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PEDPS072X190SGF03
Zoro #
G304701815
UPC #
-
Country of Origin
United States
Dimensions
Size (Width x Height)
72"W x 19"H
Description
The addition of a PVC pediment to a home instantly adds depth, character, and a key architectural feature. Pediments not only add a decorative element; they are installed with ease and are sure to be a lasting addition. Historically accurate, several authentic designs are available in many sizes, to make sure you find the perfect match for your project.
- Dimensions: 72" Bottom Width, 1" Bottom Projection, 75" Overall Width
- PVC offers a durable interior or exterior product
- Authentic historic designs, available in many sizes
- A lasting product, PVC does not rot, warp, or mold
- Instantly transform your door or window by adding decorative pediments
- Hand crafted and assembled, our white PVC products arrive ready to prime and paint
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.