
Shakuras Ceiling Medallion, Two Piece (For Canopies up to 6"), 33 7/8"OD x 2"P
Mfr # CM34SH2-06000
Zoro # G504766744
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Finish
Factory Primed
Size (Outside Diameter x Canopy x Projection)
33-7/8" x 5-3/4" x 2"
One-Piece or Two-Piece
Two-Piece
Material
Urethane
Collection
Shakuras
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CM34SH2-06000
Zoro #
G504766744
UPC #
-
Country of Origin
United States
Dimensions
Size (Outside Diameter x Canopy x Projection)
33-7/8" x 5-3/4" x 2"
Details
Finish
Factory Primed
One-Piece or Two-Piece
Two-Piece
Material
Urethane
Item
Ceiling Medallion
Collection
Shakuras
Description
Our sturdy medallions are made of the highest quality material, for a fraction of the cost of traditional plaster or wood. Our green, environmentally friendly material can be painted, gel stained, marbleized or faux finished making it ideal for a variety of interior and exterior applications. Easy installation using common woodworking tools and adhesive, provides a dramatic change with instant elegance and personality. Add luxury and attractiveness to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall for an innovative look. We offer two-piece ceiling medallions for ease of installation and abstract design options as well. With more than 400 styles to choose from and simple installation we are sure to have the perfect medallion to inspire a new project for the designer in you.
- Lightweight for quick and easy installation
- Exquisite detail with huge collection of exclusive designs
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Add a high-end upgrade inexpensively
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.