Shop EKENA MILLWORK

Small Anderson Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 20 5/8"W x 11 3/8"H x 3/8"T

  • Mfr # WALW12X12X0375ANDMF

  • Zoro # G904833572


product price:  $11.59
/ea

Key Features

Application
Walls, Cabinetry, Ceilings
Material
Wood (Paint Grade)
Width
11-3/8 in
Size
Small
Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WALW12X12X0375ANDMF
Zoro #
G904833572
UPC #
-
Country of Origin
United States

Dimensions

Width
11-3/8 in
Size
Small
Depth
3/8 in
Height
11-3/8 in

Details

Item
Wall Panel
Application
Walls, Cabinetry, Ceilings
Material
Wood (Paint Grade)
Coverage Area
0.875 sq ft

Description

Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great strength and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, cabinetry, ceilings and more. Our easy-to-install wood panels can turn a room into a work of art in no time at all. Our distinctive wood fretwork panels add instant value to your home and stand apart from everything else on the market.Assembled Dimensions: 20 5/8"W x 11 3/8"H (covers 1.49 square feet per panel)
  • Available in paint grade and 6 beautiful unfinished wood species
  • Solid wood construction in 4 sizes and 2 thicknesses for any project need
  • Real wood offers exquisite warmth and detail
  • Smooth, consistent surface with beautiful grain patterns
  • Lightweight, easy to install on walls, ceilings, doors, furniture and more
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.