
Square, Closed Back, Vintage Farmhouse Shadow Box Shelves, Barnwood Decor Collection, PK3
Mfr # DECR15SBSQCBBU
Zoro # G004655401
product price:Â $44.25
/pk 3, $14.75/eaKey Features
Application
Great For Holding Picture Frames, Plants, Vases
Width
12 in
Height
12 in
Material
Wood
Depth
4-1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DECR15SBSQCBBU
Zoro #
G004655401
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
12 in
Depth
4-1/8 in
Inside Height
10-3/4 in
Inside Width
10-3/4 in
Details
Application
Great For Holding Picture Frames, Plants, Vases
Material
Wood
Finish
Driftwood Blue
Item
Shadow Box Shelves
Shape
Square
Style
Closed Back
Description
These shelves made of distressed, vintage recycled wood can be arranged together in a variety of ways or can be used as stand-alone shelves to display your favorite accessories. Available in several colors and shapes to easily match your existing decor or be used as an eye-catching accent piece.
- Our wood shadow box shelves are a beautiful addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
- The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
- Set of 3: Large Box: 12" x 12", Medium Box: 10" x 10", Small Box: 8" x 8"
- Available in triangle, square, and rectangle shelves with open or closed backs
- These shadowbox style shelves are made from reclaimed wood
- Hand-painted in 8 beautiful color options to match any style
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.