Shop EKENA MILLWORK
See all product information
Create Account
Square, Closed Back, Vintage Farmhouse Shadow Box Shelves, Barnwood Decor Collection, PK3
- Mfr # DECR15SBSQCBGY
- Zoro # G404655414
product price:Â
$
44.25
/pk of 3, $14.75/ea
Key Features
Width
12 in
Height
12 in
Material
Wood
Depth
4-1/8 in
Application
Great For Holding Picture Frames, Plants, Vases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DECR15SBSQCBGY
- Zoro #
- G404655414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 12 in
- Depth
- 4-1/8 in
- Inside Height
- 10-3/4 in
- Inside Width
- 10-3/4 in
Details
- Finish
- Reclaimed Grey
- Material
- Wood
- Application
- Great For Holding Picture Frames, Plants, Vases
- Item
- Shadow Box Shelves
- Style
- Closed Back
- Shape
- Square
Description
These shelves made of distressed, vintage recycled wood can be arranged together in a variety of ways or can be used as stand-alone shelves to display your favorite accessories. Available in several colors and shapes to easily match your existing decor or be used as an eye-catching accent piece.
- Our wood shadow box shelves are a beautiful addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
- The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
- Set of 3: Large Box: 12" x 12", Medium Box: 10" x 10", Small Box: 8" x 8"
- Available in triangle, square, and rectangle shelves with open or closed backs
- These shadowbox style shelves are made from reclaimed wood
- Hand-painted in 8 beautiful color options to match any style
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.