Square, Open Back, Vintage Farmhouse Shadow Box Shelves, Barnwood Decor Collection, PK3

  • Mfr # DECR15SBSQOBPG

  • Zoro # G304655507


product price:  $36.99
/pk 3, $12.33/ea

Key Features

Width
12 in
Height
12 in
Application
Great For Holding Picture Frames, Plants, Vases
Depth
3-1/2 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DECR15SBSQOBPG
Zoro #
G304655507
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Depth
3-1/2 in
Inside Height
10-3/4 in
Inside Width
10-3/4 in

Details

Application
Great For Holding Picture Frames, Plants, Vases
Material
Wood
Finish
Pebble Grey
Item
Shadow Box Shelves
Shape
Square
Style
Open Back

Description

These shelves made of distressed, vintage recycled wood can be arranged together in a variety of ways or can be used as stand-alone shelves to display your favorite accessories. Available in several colors and shapes to easily match your existing decor or be used as an eye-catching accent piece.
  • Our wood shadow box shelves are a beautiful addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
  • The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
  • Set of 3: Large Box: 12" x 12", Medium Box: 10" x 10", Small Box: 8" x 8"
  • Available in triangle, square, and rectangle shelves with open or closed backs
  • These shadowbox style shelves are made from reclaimed wood
  • Hand-painted in 8 beautiful color options to match any style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.