Standard Capital & Base for 8" Endura-Aluminum Fluted Round Columns, Gloss White Finish

  • Mfr # EA08RSANSATU

  • Zoro # G305059311


product price: $54.15
/ea

Key Features

Size (Width)
8"
Size (Width x Height)
for 8" Endura-Aluminum Fluted Round Columns
Style
Whole/Unsplit Installation
Finish
Gloss White
Material
Endura-Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA08RSANSATU
Zoro #
G305059311
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
8"
Size (Width x Height)
for 8" Endura-Aluminum Fluted Round Columns

Details

Style
Whole/Unsplit Installation
Finish
Gloss White
Material
Endura-Aluminum
Design
Fluted

Description

Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
  • Give your columns the finishing touch it needs
  • Virtually maintenance-free with a durable powder coat finish
  • Perfect for residential and commercial applications
  • Great choice to use on remodels and new construction projects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.