
Standard Capital & Base Split for Post Wrap Installation for 6" Endura-Aluminum Fluted Round Columns
Mfr # EA06RSRNSPTU
Zoro # G005053572
product price: $50.95
/eaKey Features
Size (Width)
6"
Size (Width x Height)
for 6" Endura-Aluminum Fluted Round Columns
Style
Post Wrap Installation
Finish
Primed (Paintable)
Material
Endura-Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA06RSRNSPTU
Zoro #
G005053572
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
6"
Size (Width x Height)
for 6" Endura-Aluminum Fluted Round Columns
Details
Style
Post Wrap Installation
Finish
Primed (Paintable)
Material
Endura-Aluminum
Design
Fluted
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Give your columns the finishing touch it needs
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.