Shop EKENA MILLWORK
See all product information
Create Account
Standard Carmel Architectural Grade PVC Rafter Tail, 4"W X 8"H X 42"L
- Mfr # RFTP04X08X42CAR
- Zoro # G304703826
product price:Â
$
97.75
/ea
Key Features
Size (Width x Height)
4"W X 8"H
Length
42"L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFTP04X08X42CAR
- Zoro #
- G304703826
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (Width x Height)
- 4"W X 8"H
- Length
- 42"L
Description
PVC rafter tails are non-porous allowing them to hold up against the strongest natural elements. They will not peel, warp, splinter or decay like wood. Paintable with a premium acrylic coating that has an LRV rating of 55 or greater. Rafter tails add a visual focal point to your home exterior. Standard and custom designed made from solid PVC perfect for exposed rafter tails, eave tails, porches, soffit accents and gable accents.
- Long-lasting and holds up to the natural elements
- Crisp detail and wide assortment of styles
- Paintable with a premium acrylic coating
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Custom sizes and patterns available by request
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.