Shop EKENA MILLWORK
See all product information
Create Account
Standard Dalton Bullseye Rosette with Square Edge, 5"W x 3 1/4"H x 3/4"P
- Mfr # ROSP050X033X075DAL02
- Zoro # G004704383
product price:Â
$
5.85
/ea
Sold in multiples of 2 for
$11.70
Key Features
Size (Width x Height)
5"W x 3 1/4"H x 3/4"P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ROSP050X033X075DAL02
- Zoro #
- G004704383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size (Width x Height x Projection)
- 5"W x 3 1/4"H x 3/4"P
- Size (Width x Height)
- 5"W x 3 1/4"H x 3/4"P
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings and more. Use them to draw attention away from the seams of moulding or enhance plain projects with our elegant designs. Available in multiple heights to match traditional and modern profiles.
- Dimensions: 5"W x 3 1/4"H x 3/4"P
- Lightweight, easy to install on walls, fireplaces, doors, furniture and more
- Install casing or panel moulding easily using rosettes for corner blocks
- Perfect for interior or exterior applications
- Easy to cut and install with common adhesive
- Durable PVC that's waterproof and not easily dented
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.