
Standard Dalton Flower Rosette With Rounded Edge, 8"W x 5 1/4"H x 3/4"P
Mfr # ROSP080X053X075DAL11
Zoro # G704702580
product price:Â $8.15
/eaKey Features
Size (Width x Height)
8"W x 5 1/4"H x 3/4"P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROSP080X053X075DAL11
Zoro #
G704702580
UPC #
-
Country of Origin
United States
Dimensions
Size (Width x Height x Projection)
8"W x 5 1/4"H x 3/4"P
Size (Width x Height)
8"W x 5 1/4"H x 3/4"P
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplaces, and more. Use them to draw attention away from the seams of moulding or enhance plain projects with our elegant designs. Available in multiple heights to match traditional and modern profiles.
- Dimensions: 8"W x 5 1/4"H x 3/4"P
- Lightweight, easy to install on walls, fireplaces, doors, furniture and more
- Install casing or panel moulding easily using rosettes for corner blocks
- Perfect for interior or exterior applications
- Easy to cut and install with common adhesive
- Durable PVC that's waterproof and not easily dented
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.