Standard Dalton Flower Rosette With Square Edge, 5"W x 3 1/4"H x 1"P

  • Mfr # ROSP050X033X100DAL09

  • Zoro # G504704647


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Size (Width x Height)
5"W x 3 1/4"H x 1"P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROSP050X033X100DAL09
Zoro #
G504704647
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height x Projection)
5"W x 3 1/4"H x 1"P
Size (Width x Height)
5"W x 3 1/4"H x 1"P

Description

Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplaces, and more. Use them to draw attention away from the seams of moulding or enhance plain projects with our elegant designs. Available in multiple heights to match traditional and modern profiles.
  • Dimensions: 5"W x 3 1/4"H x 1"P
  • Lightweight, easy to install on walls, fireplaces, doors, furniture and more
  • Install casing or panel moulding easily using rosettes for corner blocks
  • Perfect for interior or exterior applications
  • Easy to cut and install with common adhesive
  • Durable PVC that's waterproof and not easily dented

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.