Standard Del Monte Architectural Grade PVC Rafter Tail, 4"W X 6"H X 12"L

  • Mfr # RFTP04X06X12DEL

  • Zoro # G404699715


product price:  $37.19
/ea

Key Features

Size (Width x Height)
4"W X 6"H
Length
12"L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFTP04X06X12DEL
Zoro #
G404699715
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height)
4"W X 6"H
Length
12"L

Description

PVC rafter tails are non-porous allowing them to hold up against the strongest natural elements. They will not peel, warp, splinter or decay like wood. Paintable with a premium acrylic coating that has an LRV rating of 55 or greater. Rafter tails add a visual focal point to your home exterior. Standard and custom designed made from solid PVC perfect for exposed rafter tails, eave tails, porches, soffit accents and gable accents.
  • Long-lasting and holds up to the natural elements
  • Crisp detail and wide assortment of styles
  • Paintable with a premium acrylic coating
  • Lightweight and easy to install
  • Outlasts resin, plastics, wood and aluminum products
  • Custom sizes and patterns available by request

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products