
Standard Pescadero Architectural Grade PVC Rafter Tail, 5"W X 10"H X 24"L
Mfr # RFTP05X10X24PEC
Zoro # G304701587
product price:Â $89.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFTP05X10X24PEC
Zoro #
G304701587
UPC #
-
Country of Origin
United States
Dimensions
Size (Width x Height)
5"W X 10"H
Length
24"L
Description
PVC rafter tails are non-porous allowing them to hold up against the strongest natural elements. They will not peel, warp, splinter or decay like wood. Paintable with a premium acrylic coating that has an LRV rating of 55 or greater. Rafter tails add a visual focal point to your home exterior. Standard and custom designed made from solid PVC perfect for exposed rafter tails, eave tails, porches, soffit accents and gable accents.
- Long-lasting and holds up to the natural elements
- Crisp detail and wide assortment of styles
- Paintable with a premium acrylic coating
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Custom sizes and patterns available by request
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.