Standard Size Cottage Style Double Panel Shutters, 26714002, PR
- Mfr # 00026714002
- Zoro # G405313429
product price:Â
$
91.39
/pr
Key Features
Width
14.75 In
Height
67 In
Material
Vinyl
Shutter Type
Raised Panel
Shutter Design
Double Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00026714002
- Zoro #
- G405313429
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Material
- Vinyl
- Item
- Window Shutter
- Shutter Type
- Raised Panel
- Shutter Design
- Double Panel
Dimensions
- Width
- 14.75 In
- Height
- 67 In
Description
Dress up your windows with our vinyl shutters. Our selection includes the popular Raised Panel Window Shutter in varying sizes to meet your needs. Our deep relief raised panels make beautiful, authentic looking, shadow lines for great curb appeal. Our vinyl window shutters are made of durable vinyl, one of today's most versatile and durable exterior materials. These exterior shutters are great alternatives to traditional wooden shutters that will rot, warp, and crack over time. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment. Due to materials, widths and lengths are nominal +/- 1/2" Includes pair of shutters and color matching hardware Easiest installation - installs in minutes with included hardware Durable copolymer construction features molded-through color Vibrant colors for a lifetime of beauty Easy shutter-lok installation
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.