
Steel Truss Shelf Bracket, Unfinished 2"W x 12"D x 7 3/4"H
Mfr # BKTM02X12X07TSCRS
Zoro # G603544281
product price:Â $14.45
/eaKey Features
Material
Steel
Width (In.)
2 in
Height (In.)
7-3/4 in
Depth
12 in
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKTM02X12X07TSCRS
Zoro #
G603544281
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
2 in
Height (In.)
7-3/4 in
Depth
12 in
Size (In.)
2"W x 12"D x 7 3/4"H
Details
Material
Steel
Color
Unfinished Steel
Item
Shelf Bracket
Finish
Unfinished
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.