Straight Strap Barn Door Hardware Set w/ 5' 4" Track for 2 1/4" Doors, Stainless Steel

  • Mfr # GB60055H54SS

  • Zoro # G605059301


product price:  $677.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB60055H54SS
Zoro #
G605059301
UPC #
-
Country of Origin
United States

Dimensions

Length
w/ 5' 4" Track
For Door Thickness
2 1/4" Door

Description

The Stainless Steel Series is our most contemporary and elegant barn door hardware product line. The simple and bold roller hangers and tracks are made from solid stainless steel for superior durability. A #4 brushed finish reduces reflectivity and is easily maintained. Because stainless steel is rust resistant, this product line may be suitable for installation on covered patios or decks where there is a possibility of exposure to rain.
  • Set includes: 2 straight strap hangers, 2 track stops, 2 anti-jump blocks, floor T-guide, all necessary bolts, caps, spacers, screws, nuts, etc. for one door.
  • Solid stainless steel components - not plated
  • #4 brushed finish
  • For 2 1/4" thick door
  • Weight limit 100 lb
  • Rounded corners and round bolt caps for a modern, contemporary look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.