Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Find all your deals in one place. Shop All Cyber Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Hardware & Building Materials
  4. /
  5. Building Materials
  6. /
  7. Molding & Millwork
  8. /
  9. Architectural Brackets, Braces, Corbels & Outlookers
  10. /
  11. Thorton Arts and Crafts Smooth Bracket w/ Offset Brace, Western Red Cedar, 7 1/2"W x 24"D x 28"H
Ekena Millwork Thorton Arts and Crafts Smooth Bracket w/ Offset Brace, Western Red Cedar, 7 1/2"W x 24"D x 28"H BKT0806X24X28THR03SWR - main

Ekena Millwork

Thorton Arts and Crafts Smooth Bracket w/ Offset Brace, Western Red Cedar, 7 1/2"W x 24"D x 28"H

  • Mfr # BKT0806X24X28THR03SWR

  • Zoro # G604731307


product price: $250.99
/ea

Key Features

  • Size (Depth x Height) 24"D x 28"H
  • Width 7.5"W
  • Wood Species Douglas Fir
  • Finish Rough Sawn
  • Design Thorton Arts and Crafts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Ekena Millwork
  • MFR # BKT0806X24X28THR03SWR
  • Zoro # G604731307
  • Country of Origin United States
  • Category Architectural Brackets, Braces, Corbels & Outlookers

Dimensions

Size (Depth x Height) 24"D x 28"H
Width 7.5"W

Details

Wood Species Douglas Fir
Finish Rough Sawn
Design Thorton Arts and Crafts

Description

Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances

Documents & Resources

  • Technical Guide Opens PDF in new window

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • EKENA MILLWORK 4"W x 18"D x 30"H Westlake Rough Sawn Knee Brace, Western Red Cedar (BRC04X18X30WTL00RWR)
  • EKENA MILLWORK Thorton Slat Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 16"D x 28"H (BKT0402X16X28THR06SWR)
  • EKENA MILLWORK 9"W x 18"D x 27"H Classic Del Monte Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR09X18X27DELRCPR)
  • EKENA MILLWORK Olympic Slat Rough Sawn Outlooker, Douglas Fir, 8"W x 32"D x 40"H (OUT08X32X40OLY06RDF)
  • EKENA MILLWORK Imperial Block Smooth Outlooker, Western Red Cedar, 5 1/2"W x 44"D x 44"H (OUT06X44X44IMP05SWR)
  • EKENA MILLWORK 5-inch W x 6-inch D x 6-inch H Traditional Rough Cedar Woodgrain TimberThane Knee Brace, Primed (BRCUR05X06X06TRARCPR)
  • EKENA MILLWORK Westlake Traditional Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 20"D x 20"H (BKT0402X20X20WTL01SDF)
  • EKENA MILLWORK Balboa Block Smooth Bracket, Douglas Fir, 5 1/2"W x 28"D x 28"H (BKT06X28X28BOA05SDF)
  • DON-JO 1-5/8" x 4-1/2" 16 Gauge Hinge Shim (HS060PC)
  • ARMSTRONG Vinyl Floor Tiles, 12 in W, Maraschino (51880031)
  • HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
  • TOUGH GUY Access Door, Flush, Fire Rated, 18x18In (2VE76)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc