Shop EKENA MILLWORK
See all product information
Create Account
Thorton Traditional Smooth Outlooker, Douglas Fir, 7 1/2"W x 26"D x 32"H
- Mfr # OUT08X26X32THR01SDF
- Zoro # G304815413
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Width
7.5"W
Wood Species
Douglas Fir
Finish
Smooth
Design
Thorton Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OUT08X26X32THR01SDF
- Zoro #
- G304815413
- UPC #
- -
- Country of Origin
- United States
- Wood Species
- Douglas Fir
- Finish
- Smooth
- Design
- Thorton Traditional
- Item
- Outlooker
Dimensions
- Size (Depth x Height)
- 26"D x 32"H
- Width
- 7.5"W
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.