Timberthane Knotty Pine Round Top Faux Wood Non-Functional Gable Vent, Primed Tan, 18"W x 42"H

  • Mfr # GVURRT18X42DKPPR
  • Zoro # G404696417
product price: 
$
126.99
/ea
Free Shipping & Returns

Key Features

Color
Primed Tan
Size (Width x Height)
18"W x 42"H
Installation Type
Non-Functional
Texture
Knotty Pine
Frame Style
Standard Frame
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GVURRT18X42DKPPR
Zoro #
G404696417
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height)
18"W x 42"H

Details

Color
Primed Tan
Installation Type
Non-Functional
Texture
Knotty Pine
Frame Style
Standard Frame

Description

Faux wood gable vents offer the authentic appearance of a real wood product, without the maintenance that can come with wood. Available in a variety of realistic wood textures, these gable vents can create both a decorative accent and allow nominal airflow. Ready-to-paint or gel stain, they are available in a diverse range of shapes, sizes, and faux wood textures. Add a decorative touch to your gable, with one of our easy-to-install faux wood gable vents!
  • Faux wood gable vents are made from long-lasting urethane
  • Available in a variety of sizes and shapes
  • Offers a realistic wood texture, without the maintenance of wood
  • Arrives ready to paint or faux finish
  • Lightweight and easy to install
  • Add character and an authentic touch, with faux wood gable vents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.