
Timberthane Riverwood Arch Top Faux Wood Non-Functional Gable Vent, Primed Tan, 34"W x 39"H
Mfr # GVURAR34X39DRWPR
Zoro # G404695649
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Color
Primed Tan
Size (Width x Height)
34"W x 39"H
Installation Type
Non-Functional
Texture
Riverwood
Frame Style
Standard Frame
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVURAR34X39DRWPR
Zoro #
G404695649
UPC #
-
Country of Origin
United States
Dimensions
Size (Width x Height)
34"W x 39"H
Details
Color
Primed Tan
Installation Type
Non-Functional
Texture
Riverwood
Frame Style
Standard Frame
Description
Faux wood gable vents offer the authentic appearance of a real wood product, without the maintenance that can come with wood. Available in a variety of realistic wood textures, these gable vents can create both a decorative accent and allow nominal airflow. Ready-to-paint or gel stain, they are available in a diverse range of shapes, sizes, and faux wood textures. Add a decorative touch to your gable, with one of our easy-to-install faux wood gable vents!
- Faux wood gable vents are made from long-lasting urethane
- Available in a variety of sizes and shapes
- Offers a realistic wood texture, without the maintenance of wood
- Arrives ready to paint or faux finish
- Lightweight and easy to install
- Add character and an authentic touch, with faux wood gable vents
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.