Timberthane Rustic 2 Board Joined Board-n-Batten Faux Wood Shutters w/End Batten, 10 3/4W x 44H, PR
- Mfr # FBJ06B11X044RUF
- Zoro # G604426968
product price:Â
$
87.49
/pr
Key Features
Width
10 3/4"
Color
Primed White
Material
Faux Wood
Finish
Rustic
Shutter Design
2 Board Joined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBJ06B11X044RUF
- Zoro #
- G604426968
- UPC #
- -
- Country of Origin
- United States
- Color
- Primed White
- Material
- Faux Wood
- Finish
- Rustic
- Item
- Window Shutter
- Shutter Design
- 2 Board Joined
- Series
- Timberthane
- Shutter Features
- End Batten
- Shutter Type
- Board-n-Batten
Dimensions
- Width
- 10 3/4"
- Height
- 44"
Description
Achieve beautiful curb appeal with our faux wood shutters. Compared to real wood, they are much lighter for a hassle-free installation. Not susceptible to common issues of organic wood such as rotting or warping, all the while giving an identical look to real wood. With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home's style.
- Multiple height and widths available in popular styles
- Realistic wood appearance with authentic wood grain
- Strong and durable surface that won’t easily scratch or dent
- Impervious to natural elements
- Waterproof, no mold or mildew
- Comes factory-primed and is ready for stain or paint
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.