Shop EKENA MILLWORK
See all product information
Create Account
Timberthane Sandblasted Arch Top Faux Wood Non-Functional Gable Vent, Primed Tan, 26"W x 30"H
- Mfr # GVURAR26X30DSDPR
- Zoro # G404696349
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Primed Tan
Size (Width x Height)
26"W x 30"H
Installation Type
Non-Functional
Texture
Sandblasted
Frame Style
Standard Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVURAR26X30DSDPR
- Zoro #
- G404696349
- UPC #
- -
- Country of Origin
- United States
- Color
- Primed Tan
- Installation Type
- Non-Functional
- Texture
- Sandblasted
- Frame Style
- Standard Frame
Dimensions
- Size (Width x Height)
- 26"W x 30"H
Description
Faux wood gable vents offer the authentic appearance of a real wood product, without the maintenance that can come with wood. Available in a variety of realistic wood textures, these gable vents can create both a decorative accent and allow nominal airflow. Ready-to-paint or gel stain, they are available in a diverse range of shapes, sizes, and faux wood textures. Add a decorative touch to your gable, with one of our easy-to-install faux wood gable vents!
- Faux wood gable vents are made from long-lasting urethane
- Available in a variety of sizes and shapes
- Offers a realistic wood texture, without the maintenance of wood
- Arrives ready to paint or faux finish
- Lightweight and easy to install
- Add character and an authentic touch, with faux wood gable vents
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.