
Traditional PVC Medallion (Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P, Bright Coat Chrome
Mfr # CMP10TRBCR
Zoro # G504764979
product price:Â $19.69
/eaKey Features
Size (Outside Diameter x Canopy x Projection)
10 in x 5-1/2 in x 1-1/8 in
Size (Outside Diameter)
10 Inches
Features
Lightweight, Durable and Easy to Install; Striking Design
Inside Diameter
3-1/2 in
Material
Thermoformed PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CMP10TRBCR
Zoro #
G504764979
UPC #
-
Country of Origin
United States
Dimensions
Size (Outside Diameter x Canopy x Projection)
10 in x 5-1/2 in x 1-1/8 in
Size (Outside Diameter)
10 Inches
Inside Diameter
3-1/2 in
Details
Finish
Bright Coat Chrome
Features
Lightweight, Durable and Easy to Install; Striking Design
Material
Thermoformed PVC
Item
Ceiling Medallion
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.