
Traditional Steel Bracket, Unfinished 2"W x 20"D x 20"H
Mfr # BKTM02X20X20TRCRS
Zoro # G903545193
product price: $72.99
/eaKey Features
Material
Steel
Width (In.)
2 in
Height (In.)
20 in
Description/Special Features
Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BKTM02X20X20TRCRS
Zoro #
G903545193
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
2 in
Height (In.)
20 in
Size (In.)
2"W x 20"D x 20"H
Depth
20 in
Details
Material
Steel
Color
Unfinished Steel
Item
Bracket
Description/Special Features
Perfect for countertops and shelving applications; Pre-drilled mounting holes for an easy installation; Built to support the heavy weight of granite countertops; Striking designs, great for that industrious or modern look
Finish
Unfinished
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.