Triangle, Open Back, Vintage Farmhouse Shadow Box Shelves, Barnwood Decor Collection, PK3

  • Mfr # DECR15SBTROBUF

  • Zoro # G304655736


product price: $37.99
/pk 3, $12.66/ea

Key Features

Depth
3-1/2 in
Width
15-1/4 in
Material
Wood
Height
13-1/4 in
Application
Great For Holding Picture Frames, Plants, Vases
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DECR15SBTROBUF
Zoro #
G304655736
UPC #
-
Country of Origin
United States

Dimensions

Depth
3-1/2 in
Width
15-1/4 in
Height
13-1/4 in
Inside Width
14 in
Inside Height
12 in

Details

Finish
Natural Barnwood
Material
Wood
Application
Great For Holding Picture Frames, Plants, Vases
Item
Shadow Box Shelves
Style
Open Back
Shape
Triangle

Description

These shelves made of distressed, vintage recycled wood can be arranged together in a variety of ways or can be used as stand-alone shelves to display your favorite accessories. Available in several colors and shapes to easily match your existing decor or be used as an eye-catching accent piece.
  • Our wood shadow box shelves are a beautiful addition to rustic, country, bohemian, vintage, tribal, shabby chic, or farmhouse styles
  • The character of our weathered wood boasts a rough, aged texture with knots, nail holes, and imperfections that salvaged wood is known for
  • Set of 3: Large Box: 12" x 12", Medium Box: 10" x 10", Small Box: 8" x 8"
  • Available in triangle, square, and rectangle shelves with open or closed backs
  • These shadowbox style shelves are made from reclaimed wood
  • Hand-painted in 8 beautiful color options to match any style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.