Shop EKENA MILLWORK

True Fit PVC Bungalow Fixed Mount Shutters, Seaglass, 18W x 80H, PR

  • Mfr # TFP001BG18X080SG
  • Zoro # G604440957

product price: 
$
672.99
/pr
Free Shipping & Returns

Key Features

Width
18"
Color
Seaglass
Material
PVC
Shutter Design
Bungalow
Series
True Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFP001BG18X080SG
Zoro #
G604440957
UPC #
-
Country of Origin
United States

Dimensions

Width
18"
Height
80"

Details

Color
Seaglass
Material
PVC
Item
Window Shutter
Shutter Design
Bungalow
Series
True Fit
Shutter Type
Fixed Mount

Description

This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
  • Custom designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Adds value and beauty to any home
  • Can be used in direct contact with masonry
  • Can be used in direct contact with moisture
  • Hardware not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.