True Fit PVC Center Circle Arts & Crafts Fixed Mount Shutters, Primed, 12"W x 52"H

  • Mfr # TFP001AC12X052PR

  • Zoro # G604440865


product price:  $279.99
/pr
Free Shipping & Returns

Key Features

Width
12"
Color
Primed
Material
PVC
Series
True Fit
Shutter Type
Fixed Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP001AC12X052PR
Zoro #
G604440865
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
52"

Details

Color
Primed
Material
PVC
Item
Window Shutter
Series
True Fit
Shutter Type
Fixed Mount
Shutter Design
Center Circle Arts & Crafts

Description

This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
  • Custom designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Adds value and beauty to any home
  • Can be used in direct contact with masonry
  • Can be used in direct contact with moisture
  • Hardware not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.