True Fit PVC Center Circle Arts & Crafts Fixed Mount Shutters, Track Green, 15W x 71H, PR
- Mfr # TFP001AC15X071TG
- Zoro # G604439739
product price:Â
$
509.99
/pr
Free Shipping & Returns
Key Features
Width
15"
Color
Track Green
Material
PVC
Shutter Design
Center Circle Arts & Crafts
Shutter Type
Fixed Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFP001AC15X071TG
- Zoro #
- G604439739
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15"
- Height
- 71"
Details
- Color
- Track Green
- Material
- PVC
- Item
- Window Shutter
- Shutter Design
- Center Circle Arts & Crafts
- Shutter Type
- Fixed Mount
- Series
- True Fit
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.