
True Fit PVC Center Circle Arts & Crafts Fixed Mount Shutters, Viridian Green, 15W x 36H, PR
Mfr # TFP001AC15X036HG
Zoro # G604441718
product price:Â $279.99
/pr
Free Shipping & Returns
Key Features
Width
15"
Color
Viridian Green
Material
PVC
Series
True Fit
Shutter Type
Fixed Mount
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TFP001AC15X036HG
Zoro #
G604441718
UPC #
-
Country of Origin
United States
Dimensions
Width
15"
Height
36"
Details
Color
Viridian Green
Material
PVC
Item
Window Shutter
Series
True Fit
Shutter Type
Fixed Mount
Shutter Design
Center Circle Arts & Crafts
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.