Shop EKENA MILLWORK

True Fit PVC Four Board Joined Board-n-Batten Shutters w/Z-Bar, Primed , 21 1/2"W x 72"H

  • Mfr # TFP102BBF21X072PR
  • Zoro # G604499030

product price: 
$
692.99
/pr
Free Shipping & Returns

Key Features

Width
21 1/2"
Color
Primed
Material
Expanded PVC
Shutter Type
Board-n-Batten
Series
True Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFP102BBF21X072PR
Zoro #
G604499030
UPC #
-
Country of Origin
United States

Dimensions

Width
21 1/2"
Height
72"

Details

Color
Primed
Material
Expanded PVC
Item
Window Shutter
Shutter Type
Board-n-Batten
Series
True Fit
Shutter Features
Z-Bar
Shutter Design
4 Board Joined

Description

Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every home exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
  • Dimensions: 21 1/2"W x 72"H (each shutter)
  • Designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Virtually any size, style, and colors available
  • Adds value and beauty to any home
  • Hardware not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.