Shop EKENA MILLWORK
See all product information
True Fit PVC, Four Board Joined Board-n-Batten Shutters w/Z-Bar, Pure Turquoise , 21 1/2W x 68H, PR
Mfr # TFP102BBF21X068PT
Zoro # G904494056
product price:Â $735.99
/pr
Free Shipping & Returns
Key Features
Width
21 1/2"
Color
Pure Turquoise
Material
Expanded PVC
Shutter Design
4 Board Joined
Shutter Type
Board-n-Batten
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TFP102BBF21X068PT
Zoro #
G904494056
UPC #
-
Country of Origin
United States
Dimensions
Width
21 1/2"
Height
68"
Details
Color
Pure Turquoise
Material
Expanded PVC
Item
Window Shutter
Shutter Design
4 Board Joined
Shutter Type
Board-n-Batten
Shutter Features
Z-Bar
Series
True Fit
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every home's exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.