Shop EKENA MILLWORK
See all product information
True Fit PVC Four Board Joined Board-n-Batten Shutters w/Z-Bar, Sojourn Blue , 21 1/2W x 71H, PR
Mfr # TFP102BBF21X071HB
Zoro # G604497241
product price:Â $765.99
/pr
Free Shipping & Returns
Key Features
Width
21 1/2"
Color
Sojourn Blue
Material
Expanded PVC
Shutter Type
Board-n-Batten
Series
True Fit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TFP102BBF21X071HB
Zoro #
G604497241
UPC #
-
Country of Origin
United States
Dimensions
Width
21 1/2"
Height
71"
Details
Color
Sojourn Blue
Material
Expanded PVC
Item
Window Shutter
Shutter Type
Board-n-Batten
Series
True Fit
Shutter Features
Z-Bar
Shutter Design
4 Board Joined
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every home exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Dimensions: 21 1/2"W x 71"H (each shutter)
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home Hardware not included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.