True Fit PVC Four Board Joined Board-n-Batten Shutters w/Z-Bar, Thermal Green , 21 1/2W x 36H, PR

  • Mfr # TFP102BBF21X036FG

  • Zoro # G204501089


product price:  $411.99
/pr
Free Shipping & Returns

Key Features

Width
21 1/2"
Color
Thermal Green
Material
Expanded PVC
Shutter Features
Z-Bar
Series
True Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFP102BBF21X036FG
Zoro #
G204501089
UPC #
-
Country of Origin
United States

Dimensions

Width
21 1/2"
Height
36"

Details

Color
Thermal Green
Material
Expanded PVC
Item
Window Shutter
Shutter Features
Z-Bar
Series
True Fit
Shutter Type
Board-n-Batten
Shutter Design
4 Board Joined

Description

Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every home exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
  • Dimensions: 21 1/2"W x 36"H (each shutter)
  • Designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Virtually any size, style, and colors available
  • Adds value and beauty to any home
  • Hardware not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products