Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

True Fit PVC Single Panel Chevron Modern Style Fixed Mount Shutters, Pepper Red, 12W x 26H, PR

  • Mfr # TFP001CV12X026MR

  • Zoro # G604451359


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Width
12"
Color
Pepper Red
Material
PVC
Shutter Type
Fixed Mount
Shutter Design
Single Panel Chevron Modern Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP001CV12X026MR
Zoro #
G604451359
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Height
26"

Details

Color
Pepper Red
Material
PVC
Item
Window Shutter
Shutter Type
Fixed Mount
Shutter Design
Single Panel Chevron Modern Style
Series
True Fit

Description

This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather.
  • Custom designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Adds value and beauty to any home
  • Can be used in direct contact with masonry
  • Can be used in direct contact with moisture
  • Hardware not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products