Shop EKENA MILLWORK
See all product information
True Fit PVC, Three Board Joined Board-n-Batten Shutters w/End Batten, Unfinished, 16 1/8W x 64H, PR
Mfr # TFP103BB16X064UN
Zoro # G604496961
product price:Â $349.99
/pr
Free Shipping & Returns
Key Features
Width
16 1/8"
Color
Unfinished
Material
PVC
Shutter Design
3 Board Joined
Shutter Type
Board-n-Batten
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TFP103BB16X064UN
Zoro #
G604496961
UPC #
-
Country of Origin
United States
Dimensions
Width
16 1/8"
Height
64"
Details
Color
Unfinished
Material
PVC
Item
Window Shutter
Shutter Design
3 Board Joined
Shutter Type
Board-n-Batten
Series
True Fit
Shutter Features
End Batten
Description
This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather, and is maintenance free.
- Custom designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Adds value and beauty to any home
- Can be used in direct contact with masonry
- Can be used in direct contact with moisture Hardware not included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.