
True Fit PVC Three Board Joined Board-n-Batten Shutters w/Z-Bar, Sojourn Blue , 16 1/8W x 33H, PR
Mfr # TFP102BBF16X033HB
Zoro # G904499341
product price:Â $300.99
/pr
Free Shipping & Returns
Key Features
Width
16 1/8"
Color
Sojourn Blue
Material
Expanded PVC
Series
True Fit
Shutter Design
3 Board Joined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TFP102BBF16X033HB
Zoro #
G904499341
UPC #
-
Country of Origin
United States
Dimensions
Width
16 1/8"
Height
33"
Details
Color
Sojourn Blue
Material
Expanded PVC
Item
Window Shutter
Series
True Fit
Shutter Design
3 Board Joined
Shutter Type
Board-n-Batten
Shutter Features
Z-Bar
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every home exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Dimensions: 16 1/8"W x 33"H (each shutter)
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home Hardware not included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.