True Fit PVC Three Board Spaced Board-n-Batten Shutters, Ocean Swell, 17 1/8W x 38H, PR
- Mfr # TFP101SBF17X038CH
- Zoro # G604484920
product price:Â
$
327.99
/pr
Free Shipping & Returns
Key Features
Width
17 1/8"
Color
Ocean Swell
Material
Expanded PVC
Series
True Fit
Shutter Design
3 Board Spaced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFP101SBF17X038CH
- Zoro #
- G604484920
- UPC #
- -
- Country of Origin
- United States
- Color
- Ocean Swell
- Material
- Expanded PVC
- Item
- Window Shutter
- Series
- True Fit
- Shutter Design
- 3 Board Spaced
- Shutter Type
- Board-n-Batten
Dimensions
- Width
- 17 1/8"
- Height
- 38"
Description
Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every homes exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
- Dimensions: 17 1/8"W x 38"H (each shutter)
- Designed and hand assembled to your specifications
- Real look and feel of authentic wood shutters
- Impervious to the effects of normal weather conditions
- Virtually any size, style, and colors available
- Adds value and beauty to any home Hardware not included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.