True Fit PVC, Two Board Joined Board-n-Batten Shutters w/End Batten, Unfinished , 10 3/4W x 87H, PR

  • Mfr # TFP103BB11X087UN

  • Zoro # G604494493


product price:  $319.99
/pr
Free Shipping & Returns

Key Features

Width
10 3/4"
Color
Unfinished
Material
PVC
Shutter Features
End Batten
Series
True Fit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFP103BB11X087UN
Zoro #
G604494493
UPC #
-
Country of Origin
United States

Dimensions

Width
10 3/4"
Height
87"

Details

Color
Unfinished
Material
PVC
Item
Window Shutter
Shutter Features
End Batten
Series
True Fit
Shutter Type
Board-n-Batten
Shutter Design
2 Board Joined

Description

This innovative line of True Fit PVC shutters sets itself apart by being project-perfect at standard-product pricing. Project-perfect means that you don't have to go hunting for a standard shutter to fit your project; you can simply select whatever design you need, pick your width, depth, and height, and we will make you the perfect product at "off-the-shelf" pricing. Manufactured from Architectural Grade PVC, each product holds up strongly against weather, and is maintenance free.
  • Custom designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Adds value and beauty to any home
  • Can be used in direct contact with masonry
  • Can be used in direct contact with moisture
  • Hardware not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products