True Fit PVC, Two Board Joined Board-n-Batten Shutters w/Z-Bar, Lilly Pads , 10 3/4W x 28H, PR

  • Mfr # TFP102BBF11X028LP

  • Zoro # G904486242


product price:  $188.99
/pr
Free Shipping & Returns

Key Features

Width
10 3/4"
Color
Lilly Pads
Material
Expanded PVC
Shutter Type
Board-n-Batten
Shutter Features
Z-Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFP102BBF11X028LP
Zoro #
G904486242
UPC #
-
Country of Origin
United States

Dimensions

Width
10 3/4"
Height
28"

Details

Color
Lilly Pads
Material
Expanded PVC
Item
Window Shutter
Shutter Type
Board-n-Batten
Shutter Features
Z-Bar
Series
True Fit
Shutter Design
2 Board Joined

Description

Our EPVC composite shutters are designed for extra durability and hold up to the natural elements. They're perfect for hot and humid locations as well as cold and dry areas. Composite shutters offer a sleek look and a smooth finish. They are available in standard and custom design options, with limitless customization features. Designer colors offer a wide selection to match every home's exterior. Choose our heavy-duty, long-lasting composite shutters to add lifelong value to your home.
  • Custom designed and hand assembled to your specifications
  • Real look and feel of authentic wood shutters
  • Impervious to the effects of normal weather conditions
  • Adds value and beauty to any home
  • Can be used in direct contact with masonry
  • Can be used in direct contact with moisture
  • Hardware not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products